Shop KOHLER
See all product information
Create Account
48
- Mfr # K-17916-RL-RB2
- Zoro # G8636020
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China/Fireclay
Color
Bourbon Rutile
Overall Length
21-1/8 in
Overall Width
14-9/16 in
Overall Height
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-17916-RL-RB2
- Zoro #
- G8636020
- UPC #
- 885612404312
- Country of Origin
- China
Dimensions
- Overall Length
- 21-1/8 in
- Overall Width
- 14-9/16 in
- Overall Height
- 6-1/8 in
Details
- Item
- Derring On Carillon Rectangle Wadi
- Body Material
- Vitreous China/Fireclay
- Color
- Bourbon Rutile
Description
Derring On Carillon Rectangle Wadi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.