Shop TECHRON
See all product information
Create Account
Complete Fuel System Cleaner, 20 oz.
- Mfr # 65740
- Zoro # G8650781
product price:Â
$
17.79
/ea
Sold in multiples of 6 for
$106.74
Key Features
Series
Complete Fuel System Cleaner
Type
Engine Treatment
Sub-Category
Additive
Application
Gasoline Additive
Flash Point (F)
144 Â Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65740
- Zoro #
- G8650781
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Fuel Additive
- Series
- Complete Fuel System Cleaner
- Type
- Engine Treatment
- Sub-Category
- Additive
- Application
- Gasoline Additive
- Flash Point (F)
- 144 Â Degrees F
- Color
- Yellow
- For Use With
- Gasoline
- Appearance
- Liquid
Description
Complete Fuel System Cleaner,20 oz.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.