Shop LUMENITE
See all product information
Create Account
Milk Pasteurization Testing Injector
- Mfr # SSI-003-PACK
- Zoro # G8656024
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Valves, Tubing
Height
6"
Length
22"
Enclosure Rating
NEMA 4X SS
Temp. Range
-20 Degrees to 120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSI-003-PACK
- Zoro #
- G8656024
- UPC #
- -
- Country of Origin
- United States
- Item
- Milk Pasteurization Testing Injector
- Includes
- (2) Valves, Tubing
- Enclosure Rating
- NEMA 4X SS
- Temp. Range
- -20 Degrees to 120 Degrees F
- Type
- Milk Tester SS Injector
- Product Type
- Milk Pasteurization Testing Injector
Dimensions
- Height
- 6"
- Length
- 22"
- Width
- 6"
Description
Milk Pasteurization Testing Injector, Product Type Milk Pasteurization Testing Injector, Includes (2) Valves, Tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.