Multi-Ball Mount, 2" Solid Shank, 45655
- Mfr # 45655
- Zoro # G8666931
product price:Â
$
78.79
/ea
Key Features
For Use With
1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
Type
Multi-Ball Mount
Length
7", 8-1/2"
Color
Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45655
- Zoro #
- G8666931
- UPC #
- 612314001552
- Country of Origin
- China
- Item
- Towing Ball Mount
- For Use With
- 1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
- Type
- Multi-Ball Mount
- Color
- Black
- Material
- Steel
- Features
- Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
- Tongue Capacity
- 500 lb
- Drop
- 0 in
- Rise
- 0 in
- Finish
- Powder Coated
- Includes
- 1 7/8 in, 2 in, 2 5/16 in Chrome Balls, Solid Shank
- Weight
- 19 lb
- Resistance Properties
- Chip-Resistant, Rust-Resistant, Scratch-Resistant, Scuff-Resistant, UV-Resistant
- Gross Vehicle Weight Capacity
- 5,000 lb, 7,500 lb, 10,000 lb
- Ball Mount Style
- Ball Mount
- Gross Towing Weight Capacity
- 5,000 lb, 7,500 lb, 10,000 lb
- Pin Hole to Hitch Ball Distance
- 7 in
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Vehicle Class
- IV
- Shell Material
- Steel
- Compatible Product Type
- 1 7/8 in Couplers, 2 5/16 in Couplers, 2 in Couplers, Receiver Tube
- Traction Material
- Steel
Dimensions
- Length
- 7", 8-1/2"
- Size (In.)
- 2" Shank
- Ball Diameter
- 1 7/8 in, 2 in, 2 5/16 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Diameter
- 1 7/8 in, 2 in, 2 5/16 in
- Fits Chest Size
- Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Description
Towing Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Gross Vehicle Weight Capacity 5,000 lb, 7,500 lb, 10,000 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.