Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, 8 1/2 in L, Forged Steel
- Mfr # 1803075
- Zoro # G9110908
product price:Â
$
52.99
/ea
Key Features
Vehicle Class
Class 3
Overall Length
8 1/2 in
Finish
Powder Coated
Mount w/ Hitch Ball Style
Non-Adjustable
Ball Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803075
- Zoro #
- G9110908
- UPC #
- 724920157391
- Country of Origin
- India
Dimensions
- Overall Length
- 8 1/2 in
- Ball Diameter
- 2 1/2 in
- Compatible Ball Diameter
- 2 1/2 in
- Overall Width
- 2 1/2 in
- Compatible Hitch Size
- 2 1/2 in
- Fits Chest Size
- Ball Mount is Black Powder-Coated for Maximum Corrosion Protection, Solid, Forged Steel Construction for Added Durability
- Compatible Ball Shank Diameter
- 1 1/4 in
- Length
- 8 1/2 in
Details
- Item
- Ball Mount
- Vehicle Class
- Class 3
- Finish
- Powder Coated
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Ball Mount Style
- Ball Mount
- Drop
- 2 in
- Shell Material
- Forged Steel
- Gross Vehicle Weight Capacity
- 2,700 lb
- For Use With
- Car Trailers, Landscape Trailers, Towing
- Gross Towing Weight Capacity
- 20,000 lb
- Resistance Properties
- Corrosion-Resistant
- Weight
- 16.41 lb
- Rise
- 1/2 in
- Features
- Ball Mount is Black Powder-Coated for Maximum Corrosion Protection, Solid, Forged Steel Construction for Added Durability
- Material
- Forged Steel
- Compatible Product Type
- Car Trailers, Landscape Trailers, Towing
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 3, Ball Diameter 2 1/2 in, Compatible Ball Diameter 2 1/2 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 2,700 lb, Material Forged Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 16.41 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 2 in, Rise 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.