Shop ZORO SELECT

Element Kit

  • Mfr # EK55
  • Zoro # G8682466

product price: 
$
63.59
/ea

Key Features

Fits Brand
Arrow
Type
0.03 Micron Filter
Filter Type
Particulate
Compatible Manufacturer Part Number
F552W, F553W, F554W
Filter Element Material
Borosilicate Glass Fiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EK55
Zoro #
G8682466
UPC #
-
Country of Origin
United States
Item
Compressed Air Filter Element
Fits Brand
Arrow
Type
0.03 Micron Filter
Filter Type
Particulate
Compatible Manufacturer Part Number
F552W, F553W, F554W
Filter Element Material
Borosilicate Glass Fiber
Series
Standard Duty
Filter Rating
0.03 micron

Description

The ZORO SELECT - EK55 is a compressed air filter element designed for pneumatic systems to remove particulate contaminants from the air supply. It is compatible with Arrow brand equipment and fits specific manufacturer part numbers F552W, F553W, and F554W. The element is part of the Standard Duty series and is rated for particulate filtration with a nominal particle capture size of 0.03 micron. It is intended for use in pneumatic systems to remove particulate contaminants from the compressed air supply.

Key Features:

  • Filter Element Material: Borosilicate Glass Fiber, providing the media for particulate filtration.
  • Filter Rating: 0.03 micron, indicating the smallest particle size the element can capture.
  • Filter Type: Particulate, designed to remove solid particles from compressed air.
  • Fits Brand: Arrow, specifying compatible manufacturer brand.
  • Compatible Manufacturer Part Numbers: F552W, F553W, F554W, is compatible with the specified manufacturer part numbers F552W, F553W, and F554W.
  • Series: Standard Duty, categorizing the product within its model family.
  • Type: 0.03 Micron Filter, indicating the filter’s subtype based on its particle filtration capability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.