Thread Repair Kit, 10, Inserts, SS
- Mfr # 82619
- Zoro # G8717886
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Fine
Material
Stainless Steel
Number of Pieces
12
Size
5/16"-22
Application
Thread Repair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82619
- Zoro #
- G8717886
- UPC #
- -
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Thread Type
- Fine
- Material
- Stainless Steel
- Number of Pieces
- 12
- Application
- Thread Repair
- Type
- Standard
- Includes
- Insert, Tap, Tool
- Insert Material
- Stainless Steel
- Helical Insert Type
- Free-Running
- Number of Inserts
- 10
- Compatible Material
- Metal
- Manufacturer Location
- Made in USA
- Tool Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Product Type
- Helical Insert Kit
Dimensions
- Size
- 5/16"-22
- Length
- 0.469 in
- Number of Sizes
- 1
- Insert Length
- 15/32 in
- Thread Size
- 5/16"-22
Description
Thread Repair Kit, Compatible Material Metal, Finish Plain, Helical Insert Type Free-Running, Insert Length 15/32 in, Insert Material Stainless Steel, Number of Inserts 10, Number of Pieces 12, Number of Sizes 1, System of Measurement Inch, Thread Size 5/16 In.-22, Thread Type Fine, Manufacturer Location Made in USA, Includes Insert, Tap, Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.