Shop SOLER & PALAU
See all product information
Create Account
Inline Backdraft Damper, 8"
- Mfr # MCA-200
- Zoro # G8726615
product price:Â
$
85.45
/ea
Key Features
Closure Type
Spring
Seal Material
Rubber
Rough Opening Diameter
7 3/4 in
Rough Opening Width
7.6 in
For Duct Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCA-200
- Zoro #
- G8726615
- UPC #
- 812482010824
- Country of Origin
- Spain
- Item
- 8"dia Galvanized Steel Backdraft Damper
- Closure Type
- Spring
- Seal Material
- Rubber
- For Duct Shape
- Round
- Maximum Ambient Temperature
- 140 Degrees F
- Frame Material
- Steel
- Number of Panels
- 2
- Damper Application
- Backdraft
- Mounting Style
- Recess Mount
- Free Area
- 47.2 sq in
- Blade Material
- Galvanized Steel
- Blade Orientation
- Opposed Blades
- Rough Opening Shape
- Round
- Single Acting/Double Acting
- Single Acting
- Airflow Direction
- Vertical
- Frame Less Flange
- 8
- Switch Action
- Normally Closed
- Blade Type
- Butterfly
- Damper Type
- Static
- Front Closure
- Spring
Dimensions
- Rough Opening Diameter
- 7 3/4 in
- Rough Opening Width
- 7.6 in
- Flange Width
- 1 3/8 in
- For Nominal Duct Diameter
- 8 in
- Frame Depth
- 1 3/8 in
- Overall Height
- 5 1/8 in
- Overall Length
- 3 7/8 in
- Rough Opening Length
- 7 5/8 in
- Overall Diameter
- 8 in
- Overall Width
- 8 3/8 in
- Fits Fan Diameter
- 16 in; 24 in
- Frame Material Thickness
- 1 mm
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
Description
8 In.dia Galvanized Steel Backdraft Damper, Damper Application Backdraft, For Nominal Duct Diameter 8 in, Frame Material Steel, Number of Panels 2, Maximum Air Velocity Not Applicable, Overall Height 5 1/8 in, Rough Opening Diameter 7 3/4 in, Rough Opening Shape Round, Fits Fan Diameter 16 in; 24 in, For Duct Shape Round, Free Area 47.2 sq in, Overall Width 8 3/8 in, Frame Material Thickness 1 mm, Overall Length 3 7/8 in, Frame Depth 1 3/8 in, Rough Opening Length 7 5/8 in, Overall Diameter 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.