Shop EATON
See all product information
Create Account
PushButtonEnclosure, 30mm, 1Hole, Plastic
- Mfr # E34N51
- Zoro # G8737391
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Number of Columns
1
Hole Size
30 mm
Material
Polyester
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E34N51
- Zoro #
- G8737391
- UPC #
- 782114554210
- Country of Origin
- United States
- Item
- Push Button Enclosure
- Number of Columns
- 1
- Material
- Polyester
- Number of Holes
- 1
- NEMA Rating
- 12, 3, 4X
- Color
- Gray
- For Use With
- E34 and 10250T Eaton Push Buttons
- Standards
- CE, CSA, FDA 3-A, UL 505
- Mounting Style
- Surface
- Type
- 30.5 mm, Corrosion Resistant Watertight/Oiltight
- Number of elements
- 1
- Bus material
- Polyester
- Compliances
- FDA 3-A
- Enclosure
- NEMA 12
- Mounting method
- Surface
- Certifications
- UL 505
- Product Name
- Eaton E34 pushbutton
- Compatible with Series
- E34
- NEMA Enclosure Rating
- 12, 3, 4X
- Shell Material
- Polyester
- Compatible Series
- E34
- Wire Color
- Gray
- Traction Material
- Polyester
Dimensions
- Hole Size
- 30 mm
- Conduit Size
- No Conduit Entrance Holes Provided
- Dimensions
- 6.63 in H x 3.81 in W x 3.38 in D
- Height
- 6.63 in
- Width
- 3.81 in
- Depth
- 3.38 in
- Product Length/Depth
- 3.38 in
- Product Width
- 3.81 in
- Product Height
- 6.63 in
- Overall Height
- 6 5/8 in
- Compatible Conduit Size - Maximum
- No Conduit Entrance Holes Provided
- Overall Depth
- 3 3/8 in
- Panel Cutout Diameter
- 30 mm
- Overall Width
- 3 13/16 in
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 12, 3, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 6.63 in H x 3.81 in W x 3.38 in D, Hole Size 30 mm, Material Polyester, Height 6.63 in, Width 3.81 in, Depth 3.38 in, Color Gray, For Use With E34 and 10250T Eaton Push Buttons, Mounting Style Surface, Standards CE, CSA, FDA 3-A, UL 505
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.