Escapement File, Swiss, Equalling
- Mfr # MI8617D126
- Zoro # G8738773
product price:Â
$
30.45
/ea
Key Features
Profile Shape
Equaling
Length
5 1/2 in
Thickness
3/64 in
Pattern
Swiss
Application
For Precision Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MI8617D126
- Zoro #
- G8738773
- UPC #
- -
- Country of Origin
- United States
- Item
- Escapement File
- Profile Shape
- Equaling
- Cut Type
- Diamond Grit
- Pattern
- Swiss
- Application
- For Precision Work
- Finish
- Natural
- Profile Name
- Equaling
- Edges
- Un Cut
- Handle Design
- Round
- Number of Pieces
- 1
- Edge Cut Style
- Safe
- File Style
- Swiss Pattern File
- File Body Finish
- Natural
- Abrasive Material
- Diamond
- Number of Cut Edges
- 4
- Taper
- Taper Towards Point
- Insulated
- Yes
- Grit
- 120, 140
- Includes Handle
- Yes
- Material Applications
- Ceramic, Glass, Steel, Tungsten Carbide
- File Type
- Escapement File
- Shape
- Equalling
Dimensions
- Length
- 5 1/2 in
- Thickness
- 3/64 in
- Width
- 5/32 in
- Diameter
- 5/32 in
- Handle Length
- 5 1/2 in
- File Diameter
- 5/32 in
- File Length without Tang
- 1 1437/2500 in
- File Width
- 5/32 in
Description
Escapement File, Material Applications Ceramic, Glass, Steel, Tungsten Carbide, File Style Swiss Pattern File, File Type Escapement File, Profile Shape Equaling, Edge Cut Style Safe, File Length without Tang 1 1437/2500 in, Thickness 3/64 in, File Diameter 5/32 in, File Width 5/32 in, Grit 120, 140, Includes Handle Yes, Number of Cut Edges 4, Taper Taper Towards Point, File Body Finish Natural, Abrasive Material Diamond, Handle Length 5 1/2 in, Insulated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.