Screwdriver Bit Socket, 1/2", Ph 4
- Mfr # IKS 19 4
- Zoro # G8758327
product price:Â
$
24.29
/ea
Key Features
Overall Length
60mm
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/2"
Drive Type
square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IKS 19 4
- Zoro #
- G8758327
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screwdriver Bit Socket,1/2",Ph 4
- Number of Pieces
- 1
- Measurement Type
- SAE
- Drive Type
- square
- Bit Style
- Phillips
- Material
- Vanadium Special Steel
- Finish
- Chrome Plated, Gun-Metal
- SAE or Metric
- SAE
- Standards
- DIN 3120 - C 12.5; ISO 1174; DIN ISO 8764-1 PH
Dimensions
- Overall Length
- 60mm
- Drive Size
- 1/2"
- Point Size
- #4
Description
Screwdriver Bit Socket,1/2 In.,Ph 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.