Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Deep Impact Socket
- Mfr # 497830
- Zoro # G123582220
original price:Â $8.47 , new price: $7.62 , 10 percent off
new price:Â
$
7.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497830
- Zoro #
- G123582220
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 15/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497830 Impact Socket SKU: 497830. This 15/16in deep, 6-point impact socket is built for reliable torque transfer and fastener engagement when used with a 1/2in drive impact tool. The 78mm (3.07in) overall length helps reach recessed fasteners while maintaining stable contact. Manufactured from chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Sizes are stamped for quick, permanent identification. Key Benefits 6-point 15/16in impact design helps reduce rounding on stubborn fasteners. 1/2in drive size fits common impact tools in professional setups. Deep 78mm (3.07in) length reaches fasteners set below surface level. Chromium-vanadium steel alloy supports high strength and long-term durability. Oil-quenched heat treatment improves toughness for repeated heavy-duty impact use. Matte black oxide coating adds protection and helps resist corrosion over time. Stamped size markings stay readable for faster socket selection and organization. Its material selection, heat treatment, and finish are intended to hold up to heavy use while keeping identification simple in busy tool storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.