Hydrometer, ASTM/API, 0.1
- Mfr # GW009H
- Zoro # G8760577
product price:Â
$
20.19
/ea
Key Features
Scale
API ASTM
Scale Divisions
0.1
Range
79//91
Application
API ASTM
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW009H
- Zoro #
- G8760577
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 330 mm
- Overall Height
- 13 in
- Overall Width
- 13 in
Details
- Item
- Hydrometer
- Scale
- API ASTM
- Scale Divisions
- 0.1
- Range
- 79//91
- Application
- API ASTM
- Standards
- NIST
- Product Type
- Hydrometer
- Scale Type
- API
Description
Hydrometer, Scale ASTM/API, Scale Divisions 0.1, Range 79//91, Length 330mm, Application ASTM/API, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.