Power Adapter, 3 in H
- Mfr # R3525-ADP
- Zoro # G806171444
product price:Â
$
24.94
/ea
Key Features
For Use With
R3525
Application
Meter Accessories
Sub-Category
Power Supply
Overall Height
3 in
Standards
CE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3525-ADP
- Zoro #
- G806171444
- UPC #
- 800837005991
- Country of Origin
- China
- Item
- Power Adapter
- For Use With
- R3525
- Application
- Meter Accessories
- Sub-Category
- Power Supply
- Standards
- CE
- Product Type
- Power Adapter
- Operating Temperature - Minimum
- 32 Degrees F
- Test Parameters
- pH
- Operating Temperature - Maximum
- 122 Degrees F
Dimensions
- Overall Height
- 3 in
- Overall Width
- 2 1/2 in
- Manufacturers Warranty Length
- 1 yr
- Manufacturer Warranty Length
- 1 yr
- Overall Depth
- 2 in
- Cable Length
- 3 ft
Description
Power Adapter, Application Meter Accessories, For Use With R3525, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.