Shop THERMCO
See all product information
Create Account
Hydrometer, Density, 0.5
- Mfr # GW320H
- Zoro # G8762117
product price:Â
$
23.29
/ea
Key Features
Scale
Density
Scale Divisions
0.5
Range
1050/1100
Application
Density
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW320H
- Zoro #
- G8762117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 330 mm
- Overall Height
- 13 in
- Overall Width
- 13 in
Details
- Item
- Hydrometer
- Scale
- Density
- Scale Divisions
- 0.5
- Range
- 1050/1100
- Application
- Density
- Standards
- NIST
- Product Type
- Hydrometer
- Scale Type
- ASTM Density Plain Form
Description
Hydrometer, Scale Density, Scale Divisions 0.5, Range 1050/1100, Length 330mm, Application Density, Standards NIST