Polaris Precision Balances-Capacity: 420g Readability: 0.001g (With Pillar)
- Mfr # PPB 423e
- Zoro # G623366092
product price:Β
$
1,914.99
/ea
Free Shipping & Returns
Key Features
Housing Material
ABS Plastic
Scale Readability
0.001g
Display
Backlit LCD Graphical with 1.0" / 26mm high digits
Calibration
External Calibration
Capacity
420g
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPB 423e
- Zoro #
- G623366092
- UPC #
- 840886114855
- Country of Origin
- China
Dimensions
- Pan Dimensions
- 4.7" / 120mm ΓΈ
Details
- Housing Material
- ABS Plastic
- Scale Readability
- 0.001g
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Calibration
- External Calibration
- Capacity
- 420g
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Power Source
- 18VDC 830mA Adapter
Description
Achieve unparalleled precision and efficiency with Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for busy laboratories and industrial environments. Polaris Precision Balances are equipped with a generous display and a unique color-changing backlight, providing clear visual cues for checkweighing. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of your workflow without compromising on accuracy. For those who prioritize data management, Polaris balances offer GLP-compliant recordkeeping. The advanced communication capabilities include standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces, allowing seamless integration with peripheral devices. This ensures that your data is easily accessible and can be efficiently tracked with date and time-stamped printouts, adhering to Good Laboratory Practices (GLP) guidelines. Security is also a priority with Polaris Precision Balances. The inclusion of a security slot for an optional Kensington-type lock and cable helps prevent theft, providing peace of mind in shared or high-traffic environments. Whether you're in a laboratory, educational setting, or industrial facility, Polaris Precision Balances deliver the precision and reliability you need. Trust in Adam Equipment's commitment to quality and innovation to support your weighing needs with unmatched performance and ease of use.Specifications:
- Max Capacity: 420g
- Readability: 0.001g
- Linearity: 0.003g
- Pan Size: 4.7in / 120mm ΓΈ
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 3
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
- Weighing Applications: Weighing, Parts counting, Percentage weighing, Checkweighing, Check counting, Display hold, Dynamic / animal weighing, Net total weighing, Density determination, Formulation, Accumulation
- Construction: ABS plastic
- Category: Precision Balances
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.