Shop THERMCO
See all product information
Create Account
Hydrometer, Brix, 0.1
- Mfr # GW2742C
- Zoro # G8763851
product price:Â
$
37.99
/ea
Key Features
Scale
Brix
Scale Divisions
0.1
Range
0/6
Application
Brix
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW2742C
- Zoro #
- G8763851
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 330 mm
- Overall Width
- 13 in
- Overall Height
- 14 3/4 in
- Fits Chest Size
- 0 / 50 Degrees C Spirit Filled Thermometer
Details
- Item
- Brix Hydrometer
- Scale
- Brix
- Scale Divisions
- 0.1
- Range
- 0/6
- Application
- Brix
- Standards
- NIST
- Temp. Range
- 0 Degrees to 50 Degrees C
- Features
- 0 / 50 Degrees C Spirit Filled Thermometer
- Product Type
- Brix Hydrometer
- Scale Type
- Brix Combined Form
- Sample Temperature - Maximum
- 50 Degrees C
- Sample Temperature - Minimum
- 0 Degrees C
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 0/6, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.