Shop RICCA CHEMICAL
See all product information
Create Account
Water Hardness Indicator, Cert 1 Percent
- Mfr # R9301000-500C
- Zoro # G503579734
product price:Â
$
59.99
/ea
Key Features
Chemical Container Size
500 mL
Chemical Grade
ACS
Product Type
Water Hardness Indicator,Cert 1 Percent
Standards
ASTM D 1126
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R9301000-500C
- Zoro #
- G503579734
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Hardness Indicator,Cert 1 Percent
- Chemical Grade
- ACS
- Product Type
- Water Hardness Indicator,Cert 1 Percent
- Standards
- ASTM D 1126
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 12 mo
- CAS Number
- 1787-61-7;67-63-0;102-71-6
Dimensions
- Chemical Container Size
- 500 mL
Description
Water Hardness Indicator, CAS Number 1787-61-7;67-63-0;102-71-6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 12 mo, Standards ASTM D 1126
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.