Shop THERMCO
See all product information
Create Account
Hydrometer, Brix, 0.1
- Mfr # GW2518C
- Zoro # G8763894
product price:Â
$
34.29
/ea
Key Features
Scale
Brix
Scale Divisions
0.1
Range
19/31
Application
Brix
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GW2518C
- Zoro #
- G8763894
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrometer
- Scale
- Brix
- Scale Divisions
- 0.1
- Range
- 19/31
- Application
- Brix
- Standards
- NIST
- Temp. Range
- 0 Degrees to 50 Degrees C
- Product Type
- Hydrometer
- Sample Temperature - Minimum
- 0 Degrees C
- Sample Temperature - Maximum
- 50 Degrees C
- Scale Type
- Brix
Description
Hydrometer, Scale Brix, Scale Divisions 0.1, Range 19/31, Length 330mm, Temp. Range 0 Degrees to 50 Degrees C, Application Brix, Standards NIST