Alkalinity Water Quality Test Kit
- Mfr # 4491-DR-01
- Zoro # G1131121
product price:Â
$
55.19
/ea
Key Features
Type
Alkalinity
Number of Tests
50
Range
4 to 200 ppm
Includes
(50) Indicator Tablets, 60 mL Alkalinity Titration Reagent, Acid Demand Index, Color Chart, Direct Reading Titrator, Instructions, Test Tube
Sensitivity
4 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4491-DR-01
- Zoro #
- G1131121
- UPC #
- 637395459825
- Country of Origin
- United States
- Item
- Alkalinity Water Quality Test Kit
- Type
- Alkalinity
- Number of Tests
- 50
- Range
- 4 to 200 ppm
- Includes
- (50) Indicator Tablets, 60 mL Alkalinity Titration Reagent, Acid Demand Index, Color Chart, Direct Reading Titrator, Instructions, Test Tube
- Sensitivity
- 4 ppm
- Replacement Reagents
- 4EWE6
- Test System
- Titrimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Alkalinity
Description
Alkalinity Water Quality Test Kit, Alkalinity, Range 4 to 200 ppm, Sensitivity 4 ppm, Test System Titrimetric, Number of Tests 50, Replacement Reagents 4EWE6, Standards Not Applicable, Includes (50) Indicator Tablets, 60 mL Alkalinity Titration Reagent, Acid Demand Index, Color Chart, Direct Reading Titrator, Instructions, Test Tube
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.