Shop GEDORE
See all product information
Create Account
Screwdriver Bit, 1/4", Value Pack, 7mm
- Mfr # 680 7 S-010
- Zoro # G8766970
product price:Â
$
29.19
/ea
Key Features
Hex Shank Size
1/4"
Remuneration of Output Tip
Burnished
Blade Thickness
1.2 mm
Standards
DIN ISO 2351-1, REACH Compliant
Material
Special Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680 7 S-010
- Zoro #
- G8766970
- UPC #
- -
- Country of Origin
- Germany
- Item
- Screwdriver Bit,1/4",Value Pack,7mm
- Remuneration of Output Tip
- Burnished
- Standards
- DIN ISO 2351-1, REACH Compliant
- Material
- Special Vanadium Steel
Dimensions
- Hex Shank Size
- 1/4"
- Blade Thickness
- 1.2 mm
- Blade Width
- 7 mm
- Drive Connector Size
- 1/4 in
Description
Screwdriver Bit,1/4 In.,Value Pack,7mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.