Quick-Grip 8 in. X 4 in. D Adjustable C-Clamp 900 lb 1 pc
- Mfr # 225108
- Zoro # G1921014
Key Features
Specifications
Product Information
- MFR #
- 225108
- Zoro #
- G1921014
- UPC #
- 38548014784
- Country of Origin
- China
Dimensions
- Throat Depth
- 4 in
Details
- Item
- Clamp
- Max. Opening
- 8 in
Description
This IRWIN® QUICK-GRIP® 10-Inch C-Clamp is strong, comfortable and easy to use for different applications so that you can work faster and more efficiently with less effort. It has a thread that's double-rolled to allow you to clamp objects faster and increase the tool's durability. The Irwin quick grip C-Clamp comes with a large swivel pad that allows for more stability and less marring on surfaces and equipment it's used with. It has an oversized handle to enable you to apply greater pressure without exerting as much effort, resulting in less fatigue. The Irwin C-Clamp has a clamping strength capacity of 900 pounds, making it suitable for more demanding tasks. It has a 2-inch jaw width to allow it to clamp onto larger objects.
- • Double-rolled thread for faster clamping and increased durability
- • Larger swivel pad reduces marring on work surface and increases stability
- • Larger handle for greater clamping pressure with less effort and reduced hand fatigue
- •
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.