Shop GEDORE
See all product information
Create Account
Screwdriver Bit, 5/16", Ph 3
- Mfr # 890 3
- Zoro # G8768002
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Remuneration of Output Tip
Burnished
Drive Connector Size
5/16 in
Material
Vanadium Steel
Standards
DIN ISO 2351-2, DIN ISO 8764-1 PH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 890 3
- Zoro #
- G8768002
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Connector Size
- 5/16 in
Details
- Item
- Screwdriver Bit,5/16",Ph 3
- Remuneration of Output Tip
- Burnished
- Material
- Vanadium Steel
- Standards
- DIN ISO 2351-2, DIN ISO 8764-1 PH
Description
Screwdriver Bit,5/16 In.,Ph 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.