Shop GENIUS TOOLS
Create Account
0.5x3.0 Slotted Screwdriver 155mmL (Shank Type-D)
- Mfr # 504+0430
- Zoro # G323582853
original price:Â $5.82 , new price: $5.24 , 9 percent off
new price:Â
$
5.24
/ea
Sold in multiples of 2 for
$10.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+0430
- Zoro #
- G323582853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.5 x 3.0 mm Shank Type-D 155mm Length Precision Hand Tool - 504+0430 Professional Hand Tool This slotted screwdriver is built for precise fastening work where fit and control matter. The 0.5 x 3.0 mm tip size and 155mm overall length provide a compact, accurate option for detail-oriented tasks, while the Shank Type-D design supports consistent handling in a professional tool kit. Made from High Speed Steel, the blade is designed for strength and durability with anti-corrosive properties. A soft handle and ergonomic shaping help maintain a firm connection to fasteners and support repeatable, accurate turns with reduced hand strain. Key Benefits 0.5 x 3.0mm slotted tip supports accurate engagement on matching fasteners. 155mm overall length balances reach and control in confined working areas. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in regular shop environments. Precision-machined tip reduces slipping for cleaner, more reliable fastening. Soft, ergonomic handle promotes secure grip and reduced hand fatigue. Designed and made for professional technicians, this precision hand tool is built to perform over a lifetime of heavy use. SKU: 504+0430. Its focus on precise tip machining, durable materials, and ergonomic handling makes it a dependable choice for consistent results on slotted fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.