Shop GEDORE
See all product information
Create Account
Tool Case Big Empty
- Mfr # WK 1041 L
- Zoro # G8768230
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Includes
Case
Features
Tool Case Big Empty
Overall Height
185 mm
Material
Acrylonitrile Butadiene Styrene (ABS)
Overall Width
490 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WK 1041 L
- Zoro #
- G8768230
- UPC #
- -
- Country of Origin
- China
- Includes
- Case
- Features
- Tool Case Big Empty
- Item
- Tool Case Big Empty
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Standards
- REACH Compliant
- Load Capacity
- 30 kg
Dimensions
- Overall Height
- 185 mm
- Overall Width
- 490 mm
- Overall Length
- 395 mm
Description
Tool Case Big Empty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.