Tool Case Empty, 445 x 180 x 380 mm
- Mfr # R20650066
- Zoro # G516585302
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Width
445 mm
Color
Red
Length
180 mm
Overall Width
445 mm
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20650066
- Zoro #
- G516585302
- UPC #
- 04060833016605
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 445 mm
- Length
- 180 mm
- Overall Width
- 445 mm
- Overall Length
- 180 mm
- Overall Height
- 380 mm
Details
- Item
- Tool Case Empty,445 x 180 x 380 mm
- Color
- Red
- Number of Pieces
- 1
- Insulated
- No
- Standards
- Reach Compliant
- Load Capacity
- 30 kg
- Material
- Plastic, Impact Resistant
Description
Tool Case Empty,445 x 180 x 380 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.