Shop GEDORE
See all product information
Create Account
Extension, 3/4", 400mm
- Mfr # 3290-16
- Zoro # G8770653
product price:Â
$
79.69
/ea
Key Features
Standards
DIN 3123
Fastening Tool Material
Chrome-Vanadium Steel 31CrV3
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3290-16
- Zoro #
- G8770653
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/4 in
Details
- Item
- Extension,3/4",400mm
- Standards
- DIN 3123
- Fastening Tool Material
- Chrome-Vanadium Steel 31CrV3
Description
Extension,3/4 In.,400mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.