Open End Wrench Set, Steel
- Mfr # 755
- Zoro # G423361266
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME B107
Weight
3.23 lb
Opening Type
Rounded
Tether Style
Tether Capable
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 755
- Zoro #
- G423361266
- UPC #
- 076799009319
- Country of Origin
- United States
Dimensions
- Range of Lengths
- 41.28 to 63.5 mm
- Wrench Length Style
- Standard
Details
- Standards
- ASME B107
- Weight
- 3.23 lb
- Opening Type
- Rounded
- Tether Style
- Tether Capable
- Reversing
- No
- Head Type
- Standard
- Material
- Steel
- Number of Tools
- 9
- Handle Type
- Ergonomic
- Item
- Open End Wrench Set
- Insulated
- No
- Ratcheting
- No
- Head Offset Angle
- 30 Degrees
- Container Color
- Black
- Opening Angle (Deg.)
- 30 Degrees
- Container Type
- Wrench Rolls
- Finish
- Satin Chrome
- Measurement Type
- Metric
- Shell Material
- Steel
Description
Open End Wrench Set, Steel, Satin Chrome, Number of Tools 9, Range of Head Sizes 19 to 38 mm, 30 Degrees , Insulated No, Wrench Rolls, Metric, Single End, Rounded, Ergonomic, 41.28 to 63.5 mm, Head Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.