Torque Angle Indicator, 1/2"
- Mfr # 8200-01
- Zoro # G8774479
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Diameter A
80 mm
Scale Ring
0-360°
Drive Size
1/2 in
Standards
REACH Compliance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8200-01
- Zoro #
- G8774479
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Torque Angle Indicator,1/2"
- Scale Ring
- 0-360°
- Standards
- REACH Compliance
Dimensions
- Diameter A
- 80 mm
- Drive Size
- 1/2 in
Description
Torque Angle Indicator,1/2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.