Bricklayer Chisel, Hand Guard
- Mfr # 110 HS-256
- Zoro # G8776770
product price:Â
$
42.19
/ea
Key Features
Octagonal Shaft
16 mm
Surface Finish
Working Edge Polished and Clear Varnished
Blade Width
23 mm
Standards
REACH Compliant, DIN 7245 - Form B
Material
Vanadium Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110 HS-256
- Zoro #
- G8776770
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Blade Width
- 23 mm
- Overall Length
- 250 mm
Details
- Item
- Bricklayer Chisel,Hand Guard
- Octagonal Shaft
- 16 mm
- Surface Finish
- Working Edge Polished and Clear Varnished
- Standards
- REACH Compliant, DIN 7245 - Form B
- Material
- Vanadium Steel
- Tip Angle
- 60°
- Type
- With protective hand guard 108 UNI
Description
Bricklayer Chisel,Hand Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.