5/16in Hex Shank, 9/32in Wobble Hex Bit 200mmL
- Mfr # 5818
- Zoro # G923580563
product price:Â
$
12.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5818
- Zoro #
- G923580563
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Hex Bit, 5/16 Inch Hex Shank, 200mm Length, Precision Drive - 5818, Hex Bit Socket This professional hex bit socket combines a 5/16 inch hex shank with a 9/32 inch wobble hex bit for controlled fastener engagement. The 200mm (7.87 inch) overall length adds reach for recessed or obstructed hardware, while the wobble design helps maintain drive contact when alignment is not perfectly straight. Built from High Speed Steel and heat treated for long-term durability, it is designed for repeated professional use. Size markings are stamped for quick, permanent identification and consistent tool organization in busy work environments. Key Benefits 9/32 inch wobble hex bit improves access when drive angle is slightly off. 5/16 inch hex shank fits compatible holders and professional bit drivers. 200mm overall length reaches fasteners in deep or restricted locations. High Speed Steel construction provides strength with anti-corrosive properties. Heat-treated design balances tough exterior with strong inner core durability. Stamped size identification supports fast selection and long-term tool organization. Meets or exceeds ANSI standards for dependable performance expectations. Its combination of wobble capability, heat treatment, and clearly stamped sizing supports efficient work habits and repeatable results across demanding service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.