Shop GEDORE
See all product information
Create Account
Basic Tool Body, Size 1
- Mfr # 278670
- Zoro # G8779990
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Max. Pipe Dia.
18 mm
Standards
REACH Compliant
Min. Pipe Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 278670
- Zoro #
- G8779990
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Max. Pipe Dia.
- 18 mm
- Min. Pipe Dia.
- 6 mm
Details
- Item
- Basic Tool Body,Size 1
- Standards
- REACH Compliant
Description
Basic Tool Body,Size 1