60 pc. Socket Set, Ratchet, Spinner Handle, Bits
- Mfr # W1168
- Zoro # G923310962
product price:Â
$
25.99
/ea
Key Features
Socket Points
6 point
Material
Alloy Steel
Impact Rated
No
SAE or Metric
Both
Drive Size
1/4, 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1168
- Zoro #
- G923310962
- UPC #
- 39564112805
- Country of Origin
- China
Dimensions
- Drive Size
- 1/4, 3/8 in
- Socket Depth
- Standard
Details
- Socket Points
- 6 point
- Material
- Alloy Steel
- Impact Rated
- No
- SAE or Metric
- Both
- Case Included
- Yes
- Finish
- Polished
- Item
- Tool Set
- Drive End Type
- Hex
Description
The Performance Tool W1168 offers a comprehensive socket set with both SAE and metric sockets in 1/4-Inch and 3/8-Inch drive sizes, catering to a wide range of tasks. This set features a 3/8-Inch drive ratchet, 3-Inch extension, 1/4-Inch drive spinner handle, and coupler, providing flexibility for intricate jobs. With a 3/8-Inch F to 1/4-Inch M adapter included, switching between drive sizes is effortless. Additionally, the set includes 26 1-Inch bits and a sturdy blow molded case for organized storage and easy transportation. Ideal for both professional mechanics and DIY enthusiasts, this socket set is a versatile essential for all projects.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.