Tilting Wall Mount 32, 55" Tv
- Mfr # 10482
- Zoro # G8795285
product price:Â
$
37.19
/ea
Key Features
Product Type
Tilting Wall Mount 32,55" Tv
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10482
- Zoro #
- G8795285
- UPC #
- 757901802881
- Country of Origin
- China
Details
- Item
- Tilting Wall Mount 32,55" Tv
- Product Type
- Tilting Wall Mount 32,55" Tv
Description
Tilting Wall Mount 32,55 In. Tv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.