Shop MONOPRICE
See all product information
Create Account
Monoprice Microphone Stand with Boom - 67" Height x 25" Width - Plastic, Metal
- Mfr # 602520
- Zoro # G8812566
product price:Â
$
23.29
/ea
Key Features
Height
67"
Width
25 in
For Use With
Microphone
Material
Metal, Plastic
Includes
Microphone Stand with Boom, Cable Management Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 602520
- Zoro #
- G8812566
- UPC #
- 670541337196
- Country of Origin
- China
Dimensions
- Height
- 67"
- Width
- 25 in
- Min. Adjustable Stand Height
- 40 in
- Max. Adjustable Stand Height
- 67 in
Details
- Item
- Microphone Stand,Boom
- For Use With
- Microphone
- Material
- Metal, Plastic
- Includes
- Microphone Stand with Boom, Cable Management Clips
- Features
- Adjustable Angle, Heavy Duty, Cable Management, Foldable
- Compatibility
- Microphone
- Product Type
- Microphone Stand
Description
Microphone Stand,Boom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.