Linden, 1Hdl, PullOut Kitchen Faucet Chr, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 4353-DST

  • Zoro # G8804323


product price:  $357.25
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4353-DST
Zoro #
G8804323
UPC #
034449602822
Country of Origin
United States

Dimensions

Width
10.5
Spout Length
9-57/64
Height
11.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
11.91
Overall Height (In.)
11.38
Depth (In.)
11.91
Overall Width (In.)
10.5

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Linden,1Hdl,PullOut Kitchen Faucet Chr
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Residential / Commercial
Commercial
CEC Compliant
T
Series
Linden™
Flow Rate (GPM)
1.50
Weight
5.477 lb
Handle
Single Handle Lever
Mfr. Series
DiamondValve
Function
Kitchen
GPM
1.50

Description

Linden,1Hdl,PullOut Ktch Fct Chr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.