Shop MONOPRICE
See all product information
Create Account
Mini Dp 1.2 To Dp 4K Cable, 10 ft.
- Mfr # 15886
- Zoro # G8810168
product price:Â
$
9.25
/ea
Key Features
Cable Type
DisplayPort/Mini DisplayPort
Cable Length
10 ft
Standards
Displayport 1.2a Compliant
Features
High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
Length
10 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15886
- Zoro #
- G8810168
- UPC #
- 889028039953
- Country of Origin
- China
- Cable Type
- DisplayPort/Mini DisplayPort
- Standards
- Displayport 1.2a Compliant
- Item
- A/V Cable
- Features
- High Bit Rate 2 (HBR2) Bandwidth of Up to 21.6 Gbps, Supports DPCP (DisplayPort Content Protection) and HDCPTM (High-Bandwidth Digital Content Protection), Backwards Compatible with DisplayPort 1.1/1.1a
- For Use With
- Computers, Phones, and Tablets
- Product Type
- A/V Cable
- Connection B
- 1 x DisplayPort 1.2a Digital Audio/Video - Male
- Product Line
- Select
- Maximum Resolution
- 3840 x 2160
- Connection A
- 1 x Mini DisplayPort 1.2a Digital Audio/Video - Male
- Device Supported
- Computer, Projector, Phone, Monitor, Audio/Video Device, HDTV, Tablet
- Data Transfer Rate
- 21.6-Gbit/s
Dimensions
- Cable Length
- 10 ft
- Length
- 10 ft.
Description
Mini Dp 1.2 To Dp 4K Cable,10 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.