Shop MONOPRICE
See all product information
Create Account
HDMI Cable, 3 ft, L, Shielded, Black
- Mfr # 31180
- Zoro # G2017680
product price:Â
$
8.49
/ea
Sold in multiples of 2 for
$16.98
Key Features
Cable Type
DisplayPort
Cable Length
3 ft
Color
Black
Connection A
1 x DisplayPort 1.4 Digital Audio/Video
Features
HDR10 Support, Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31180
- Zoro #
- G2017680
- UPC #
- -
- Country of Origin
- Viet Nam
- Cable Type
- DisplayPort
- Color
- Black
- Item
- HDMI Cable
- Connection A
- 1 x DisplayPort 1.4 Digital Audio/Video
- Features
- HDR10 Support, Flexible
- Product Line
- Select
- Connection B
- 1 x DisplayPort 1.4 Digital Audio/Video
- End 1 Connection Type
- HDMI Male
- Fire Rating
- Not Rated
- End 2 Number of Connections
- 1
- End 2 Connection Type
- HDMI Male
- End 1 Number of Connections
- 1
- Shielded
- Shielded
- Jacket Color
- Black
- For Use With
- Audio-Visual Equipment, Home Theater
- Cable Color
- Black
- Total Number of Cables
- 1
- Standards
- RoHS Compliant Directive 2002/95/EC
- Compatible Product Type
- Audio-Visual Equipment, Home Theater
Dimensions
- Cable Length
- 3 ft
- Length
- 3 ft
- Overall Length
- 3 ft
Description
HDMI Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge Not Applicable, For Use With Audio-Visual Equipment, Home Theater, Jacket Material Not Applicable, End 2 Number of Connections 1, Maximum Impedance Not Applicable, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Not Applicable, Total Number of Cables 1, Fire Rating Not Rated, End 1 Connection Type HDMI Male, Insulation Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.