Shop DELTA

Trinsic Single-Handle Pull-Down Spring Kitchen Faucet with Touch2O Technology

  • Mfr # 9659T-AR-DST

  • Zoro # G8836735


product price: 
$
869.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Length
13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9659T-AR-DST
Zoro #
G8836735
UPC #
034449818070
Country of Origin
United States

Dimensions

Length
13
Height
7.25
Width
10.5

Details

Number of Holes
3
Finish
Arctic Stainless
Item
Single Handle Pull-Down Spring Spout Kit
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Material
Zinc
Flow (GPM)
1.8 gpm
Function
Kitchen
GPM
1.80
Handle
Single Handle Lever
Series
Trinsic®
Mfr. Series
Excluded

Description

Touch on. Touch off. With Touch2O Technology, it doesn't matter if you have two full hands or ten messy fingers. Tap anywhere on the spout or handle of the faucet with your hand, wrist, or forearm to start and stop the flow of water. Thoughtfully designed to make kitchen tasks easier, Touch2O Technology allows you to turn the faucet on and off with just a touch anywhere on the faucet's spout or handle. Designed for precise, responsive control every time, no matter where you touch. You can easily control and change the water temperature above the deck using the faucet handle. TempSense Technology measures the water temperature in the faucet. The LED light at the base of the faucet changes from blue to magenta to red depending upon the temperature of the water to let you know when the water temperature is right for you. A/C adapter EP102157 is available to purchase separately as an option to avoid changing batteries. Even if the adapter is used, batteries are still recommended as a back-up if power goes out. Once power is restored, the solenoid valve will automatically revert back to using A/C power. All Touch2O models are water-efficient, underlining Delta's commitment to conservation. The pull-down spray wand comes free with a gentle tug and gives you total flexibility. The hose extends and retracts without friction points, fed by gravity. As you raise the wand to dock it, the magnet embedded in the spout pulls the wand precisely into place. So, unlike other pull-downs that tend to droop over time, MagnaTite keeps your pull-down faucet looking picture-perfect. Delta's exclusive DIAMOND Seal Technology uses a valve with a tough diamond coating. InnoFlex PEX waterways keep water inside the faucet out of contact with potential metal contaminants. This powerful combination brings you a faucet built to last up to five million uses. Only Delta faucets are equipped with Touch-Clean soft, rubber nubbins that allow you to easily wipe away calcium and lime build-up with the touch of a finger.


  • Touch activated faucet featuring Touch2O Technology
  • Turns on and off with just a touch anywhere on the spout or handle
  • On-off indicator light signals when batteries run low
  • Automatic water flow shut-off after four minutes if the water is left running
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O Technology can sense the difference between a touch and a grab, reducing the chances of false activation

Restrictions

Ratings & reviews