Shop SAMSILL
See all product information
Create Account
Binder, Biodegrade, D-Ring, 1.5", White
- Mfr # 16957
- Zoro # G8902588
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Binder Sheet Capacity
350
Binder Ring Size
1-1/2 in
Paper Size (ex: 8" x 11")
8 1/2" Width x 11" Length
Color
White
Sheet Size
8 1/2 in W x 11 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16957
- Zoro #
- G8902588
- UPC #
- -
- Country of Origin
- United States
- Item
- Binder,Biodegrade,D-Ring,1.5",White
- Binder Sheet Capacity
- 350
- Color
- White
- Number of Rings
- 3
- Material
- Plastic, Chipboard
- Binder Features
- Customizable Spine/Cover, Archival-safe, Clear Overlay, Acid-free, Reusable, PVC-free
- Ring Type
- D-Ring
- Number of Pockets
- 2
- Type
- Ring Binder
- Standards
- ASTM D-6866
- Fastener Material
- Metal
- Post Consumer Waste
- 0.59
- Recycled Content
- 0.49
- Sheet Standard
- Letter
- Fastener Location
- Back-Mounted
- Recycled
- Yes
Description
Binder,Biodegrade,D-Ring,1.5 In.,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.