Shop SAMSILL
See all product information
Create Account
15154 Classic Collection Ring Binder Portfolio 8-1/2 x 11 1-1/2in Cap Burgundy
- Mfr # 15154
- Zoro # G603679136
product price:Â
$
79.65
/ea
Key Features
Binder Sheet Capacity
300
Color
Burgundy
Sheet Size
8 1/2" Width x 11" Length
Number of Rings
3
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15154
- Zoro #
- G603679136
- UPC #
- 50362151544
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Details
- Item
- Ring Binder
- Binder Sheet Capacity
- 300
- Color
- Burgundy
- Number of Rings
- 3
- Material
- Vinyl
- Binder Features
- Spine Label
- Ring Type
- Round Ring
- Number of Pockets
- 2
- Sheet Capacity
- 300
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
- Round Ring
- Sheet Standard
- Letter
- Pocket Location
- Inside Front & Back
- Fastener Material
- Metal
- Fastener Location
- Spine-mounted
- Series
- 151
- Binder Capacity
- 1-1/2 in
- Fastener Type
- Round Ring
- Number of Fasteners
- 3
Description
Curved smooth spine with concealed rivets and leather-like vinyl cover with handcrafted sewn edges provide the professional appearance you are looking for. Brass-plated metal rings and corners are perfect accents to this binder. Two inside pockets add additional storage for loose documents.
Maximum Capacity Range: 1-1/2". Sheet Capacity: 300. Color: Burgundy. Binder Sheet Size: 11 x 8-1/2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.