Parking Column Protector, Yllw, ARPRO
- Mfr # PSR-045-Y-CTN
- Zoro # G8907385
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
ARPRO(R)
Fits Column Shape
Round
Overall Height
39 1/4 in
Fits Column Size
24 in
Overall Width
27 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSR-045-Y-CTN
- Zoro #
- G8907385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 39 1/4 in
- Fits Column Size
- 24 in
- Overall Width
- 27 1/2 in
- Overall Thickness
- 1 1/2 in
- Compatible Column Diameter
- 24 in
- Compatible Column Width - Maximum
- 24 in
Details
- Material
- ARPRO(R)
- Fits Column Shape
- Round
- Color
- Yellow
- Includes
- (3) Planks Per Carton
- Column Protector Material
- ARPRO(R)
- Installation Method
- Secured to Column with Straps (Straps Not Included)
- Item
- Column Protector
- Compatible Column Shape
- Round
- Shell Material
- ARPRO(R)
- Wire Color
- Yellow
Description
Column Protector, Fits Column Size 24 in, Fits Column Shape Round, Overall Height 39 1/4 in, Color Yellow, Overall Thickness 1 1/2 in, Overall Width 27 1/2 in, Installation Method Secured to Column with Straps (Straps Not Included), Column Protector Material ARPRO(R), Includes (3) Planks Per Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.