Shop ZORO SELECT
See all product information
Create Account
Column Protector, Yellow, HDPE, 10" dia
- Mfr # 913NE8
- Zoro # G723359420
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
7 in
Material
HDPE
Compatible Column Length - Maximum
10 in (I-Beam), 10 in (Round), 10 in (Square)
Compatible Column Diameter
10 in
Includes Mounting Hardware
Mounting Hardware Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913NE8
- Zoro #
- G723359420
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Thickness
- 7 in
- Compatible Column Length - Maximum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Compatible Column Diameter
- 10 in
- Compatible Column Width - Maximum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Compatible Column Width - Minimum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
- Overall Height
- 24 in
- Overall Width
- 24 in
- Compatible Column Length - Minimum
- 10 in (I-Beam), 10 in (Round), 10 in (Square)
Details
- Material
- HDPE
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Color
- Yellow
- Compatible Column Shape
- I-Beam, Round, Square
- Item
- Column Protector
- Includes
- (2) Black Straps
- Installation Method
- Hook-and-Loop Straps
- Shell Material
- HDPE
- Wire Color
- Yellow
Description
Column Protector, Overall Height 24 in, Color Yellow, Overall Thickness 7 in, Overall Width 24 in, Installation Method Hook-and-Loop Straps, Includes (2) Black Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.