Multi-Function Switch, Cbs-1765
- Mfr # CBS-1765
- Zoro # G8978318
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Fit Type
Direct Fit
Connector Gender
Female
Terminal Type
Pin
Number of Terminals
15
Series
Standard Intermotor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBS-1765
- Zoro #
- G8978318
- UPC #
- -
- Country of Origin
- Unknown
Details
- Fit Type
- Direct Fit
- Connector Gender
- Female
- Terminal Type
- Pin
- Number of Terminals
- 15
- Series
- Standard Intermotor
- Number of Connectors
- 1
- Terminal Gender
- Male
- Item
- Turn Signal Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.