Multi-Function Switch, Cbs-1128
- Mfr # CBS-1128
- Zoro # G8983778
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Voltage
12
Momentary High Beam Flasher Includ
Yes
Terminal Quantity
12
Connector Quantity
1
Fog Light Operator Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1128
- Zoro #
- G8983778
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 12
- Momentary High Beam Flasher Includ
- Yes
- Terminal Quantity
- 12
- Connector Quantity
- 1
- Fog Light Operator Included
- Yes
- Latching High Beam Operator Includ
- Yes
- Mounting Type
- Bolt On
- Connector Shape
- Rectangular
- Displayed
- Yes
- Turn Signal Control Included
- Yes
- Turn Signal/Directional Indicator
- Yes
- Indicator Markings Included
- Yes
- Terminal Type
- Blade
- Main Light Operator Included
- Yes
- Number Of Connector Cavities
- 1
- Terminal Gender
- Male
- Connector Gender
- Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.