Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Cbs-1939
- Mfr # CBS-1939
- Zoro # G8984067
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Plastic
Connector Gender
Female; Female
Terminal Quantity
14;8
Type
Combination Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBS-1939
- Zoro #
- G8984067
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Black
- Finish
- Plastic
- Connector Gender
- Female; Female
- Terminal Quantity
- 14;8
- Type
- Combination Switch
- Terminal Gender
- Male; Male
- Terminal Type
- Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.