Shop GROTE LIGHTING
See all product information
Create Account
SuperNova NexGen Oval LED Backup Lights, 6in Clear Lens, White,
- Mfr # 62051
- Zoro # G423533373
product price:Â
$
32.99
/ea
Key Features
Material
Acrylic Lens, ABS Housing
Color
White
Connection Type
Male Pin
Compliance
FMVSS 108
Shape
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62051
- Zoro #
- G423533373
- UPC #
- 089373145693
- Country of Origin
- Unknown
Dimensions
- Width
- 6.5 in
- Size
- 6 in
- Height
- 2 in
- Length
- 2.5 in
Details
- Material
- Acrylic Lens, ABS Housing
- Color
- White
- Connection Type
- Male Pin
- Compliance
- FMVSS 108
- Shape
- Oval
- Amperage
- 0.4A
- Includes
- Backup Lights, Bracket Mounting
- Lens Color
- Clear
- Product Type
- Backup Lamp
- Mounting Type
- Bracket
- For Use With
- Vehicles
Description
Illuminate your path with the SuperNova NexGen Oval Dual-System LED Backup Lights, SKU 62051, the ultimate solution for reliable and efficient vehicle lighting. Designed with a 6-inch clear acrylic lens and a robust ABS housing, these backup lights are engineered for durability and performance. The clear lens and white housing blend seamlessly with your vehicle, providing a sleek and modern look. These lights are not just about aesthetics; they are a powerhouse of functionality. With a low amperage of just 0.4A, they are energy efficient, ensuring your vehicle's power is conserved. The lights are FMVSS 108 compliant, ensuring they meet the highest safety standards. The male pin connection and bracket mounting type make installation a breeze, providing a secure and stable fit. The SuperNova NexGen lights are not just a backup; they are a reliable partner for your vehicle, ensuring safety and visibility in low-light conditions. Whether you're navigating a dark driveway or a dimly lit parking lot, these lights are your dependable guide. Choose the SuperNova NexGen Oval Dual-System LED Backup Lights for a blend of style, safety, and durability, and experience the peace of mind that comes with superior lighting technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.