Shop STANDARD IGNITION
See all product information
Create Account
Multi-Function Switch, Dws-1324
- Mfr # DWS-1324
- Zoro # G8988702
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Connector Shape
Rectangular
Type
Power Window Switch
Connector Quantity
1
Mounting Type
Bolt On
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWS-1324
- Zoro #
- G8988702
- UPC #
- -
- Country of Origin
- Unknown
- Connector Shape
- Rectangular
- Type
- Power Window Switch
- Connector Quantity
- 1
- Mounting Type
- Bolt On
- Terminal Gender
- Male
- Connector Gender
- Female
- Terminal Quantity
- 37
- Terminal Type
- Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.