Shop WERNER
See all product information
Create Account
Ladder Cinch, Nylon
- Mfr # 94-2
- Zoro # G8999042
product price:Â
$
48.19
/ea
Key Features
Overall Height
6 in
Overall Width
4.2 in
Includes
Storage Bag
Overall Length
2.5 in
For Use With
Extension Ladders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94-2
- Zoro #
- G8999042
- UPC #
- 051751023992
- Country of Origin
- United States
- Includes
- Storage Bag
- Item
- Ladder Cinch
- For Use With
- Extension Ladders
- Material
- Aluminum, Steel
- Standards
- ANSI
- Color
- Black
- Compatible Ladder Type
- Extension Ladders
- Projection
- 1 in
- Features
- Strap Designed for All Diameter Poles
- Product Type
- Ladder Stability Straps
- Shell Material
- Aluminum, Steel
- Wire Color
- Black
- Traction Material
- Aluminum, Steel
Dimensions
- Overall Height
- 6 in
- Overall Width
- 4.2 in
- Overall Length
- 2.5 in
- Wire Rope Length
- 2.5 in
- Length
- 2.5 in
- Fits Chest Size
- Strap Designed for All Diameter Poles
Description
Ladder Cinch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.