Oscillating Tool Kit, 18V DC, 20,000 OPM
- Mfr # 2836-21
- Zoro # G900404288
original price:Â $354.99 , new price: $292.99 , 17 percent off
new price:Â
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Voltage
18V DC
Battery Included
Mfr. No. 48-11-1850
Series
M18 FUEL(TM)
Brushless Motor
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 12 3/16 in
- Wire Rope Length
- 12 3/16 in
- Length
- 12 3/16 in
Description
Oscillating Tool Kit, Voltage 18V DC, Oscillation Angle 4.2 Degrees , Maximum Oscillations per Minute 20,000 OPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Fits Accessory Brand Milwaukee(R), Connection Style Universal Open-Back, Switch Type Slide, Safety Features Anti-Vibration Technology
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.